12 in. Boot Extension Attachments in Black
12 in. Boot Extension Attachments in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 4936090 Electric Boot and Wader Dryer
- Color Finish Name:
- Black
- Gender:
- Unisex
- Height:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Extension
- UL Listed:
- No