Pelican

12V 4000 Lumen Remote Area Light System in Yellow

Part #P0948000000245  |  Manufacturer Part #094800-0000-245

Color/Finish:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Up to 4,000 lumens (calculated)
  • Up to 28 hours of run time
  • Three pre-set light output levels
  • Maintenance free LED array with 50,000 hour life expectancy
  • Full time battery level indication with low level flashing indicator
  • Deployable 2' mast with 340° rotation
  • Free Bluetooth iPhone™ support
  • Quick release and hot swappable battery design with 12 volt power supply
  • Convenient shoulder strap
  • Multiple deployment positions

Specifications

Bulb Type: LED

Color Finish: Yellow

Length: 15-1/2 in

Lumens: 4000

Material: Aluminum, Plastic

Number Of Hours: 50000

Power Source: Battery

UL Listed: No

Volts: 12V

Weight: 27.5

Width: 6-1/2 in