18-11/100 in. Light Base for 9600 LED Modular Light

You last purchased this on
 
Pelican

18-11/100 in. Light Base for 9600 LED Modular Light

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pelican

18-11/100 in. Light Base for 9600 LED Modular Light

  • Fast #
  • Part #P0960003050000
  • Item #7911086
  • Manufacturer Part #096000-3050-000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chain up to 34 Pelican™ 9600 Modular Light heads to produce over 100,000 combined lumens of bright LED light and evenly cover more than 350 yards
  • Engineered with side and end mount bracket attachment points, plus a stand system that can extend up to 10 feet
  • Easy to light up long stretches of roads and trenches without the hassles of conventional heavyweight light towers
  • Pole, base, cable accessories sold separately
  • Each stand has 15 LED’s per light head that provide 3,000 lumens
  • Stackable for easy storage and transport
  • Connect multiple light heads from one power source
  • Mount to fences, hang overhead or stand on its own
  • Requires Certification

Specifications

Brand Model Compatibility:
9600 LED Modular Light
Color Finish Name:
Yellow
Height:
2-9/25 in
Length:
18-11/100 in
Tool Type:
Light Base
UL Listed:
No
Width:
18-11/100 in