183 Lumens LED Flashlight in Yellow

Part #P2010014247  |  Item #7531846  |  Manufacturer Part #2010-014-247

$ 40.37 EACH

Lumens:

161

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Automatic Shut-Off: No

Battery Size: C

Battery Type: Alkaline

Bulb Type: LED

Color Finish: Yellow

Length: 8-1/10 in

Lumens: 161

Material: Resin

Number Of Hours: 22

Power Source: Battery

UL Listed: No

Weight: 13.4