200 Lumen LED Headlamp

You last purchased this on
 
Pelican

200 Lumen LED Headlamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pelican

200 Lumen LED Headlamp

  • Fast #
  • Part #P0272000100110
  • Item #4487274
  • Manufacturer Part #027200-0100-110
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lumens: 200
  • Variable light output from 100%-10%
  • LED
  • Red and white LED
  • Gesture activation control allows the light to turn on with the wave of a hand
  • Variable light output
  • Up to 103 hours of battery burn time
  • Modes: Variable; Night vision; Signaling
  • Optical 4x magnification allows for a wide or penetrating beam
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
AAA
Battery Type:
Alkaline
Color Finish Name:
Black
Diameter:
6-1/2 in
Length:
2-1/2 in
Light Bulb Type:
LED
Lumens:
200
Material:
Plastic
Material Type:
ABS
Power Source:
Battery
Type:
P0272000100110
Weight:
1/5 lb