204 Lumen LED Headlamp with Battery in Translucent Red
204 Lumen LED Headlamp with Battery in Translucent Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Loaded with multiple lighting features
- Full-time battery level indicator
- Tough and lightweight
Specifications
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Translucent Red
- Length:
- 2-1/4 in
- Light Bulb Type:
- LED
- Lumens:
- 204
- Material:
- Plastic, Rubber
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 4.5V
- Weight:
- 3.4 oz