22 oz. Tumbler with Snap Lid and Straw in Green
22 oz. Tumbler with Snap Lid and Straw in Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Green
- Height:
- 8-9/20 in
- Material:
- Stainless Steel
- Size:
- 20 qt
- Width:
- 2-19/100 in