Pelican

32 oz. Traveler Bottle in Black

Part #PTRAVB032BLK  |  Manufacturer Part #TRAVB032BLK

Capacity:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spill-resistant lid
  • Copper plated inner wall
  • Lifetime guarantee

Specifications

Capacity: 32 oz

Color Finish: Black

Diameter: 4 in

Height: 11 in

Length: 3-3/5 in

Material: Stainless Steel

Type: Tumbler