33 Lumen LED Headlamp in Yellow

You last purchased this on
 
Pelican

33 Lumen LED Headlamp in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pelican

33 Lumen LED Headlamp in Yellow

  • Fast #
  • Part #P0274500100245
  • Item #5144131
  • Manufacturer Part #027450-0100-245
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Class I division 1
  • Forty hours of run time
  • Multiple modes
  • Safety approved
  • Requires Certification

Specifications

Battery Size:
AAA
Battery Type:
Alkaline
Color Finish Name:
Yellow
Length:
2-1/4 in
Light Bulb Type:
LED
Lumens:
33
Material:
Plastic, Rubber
Number Of Hours:
50000 h
Power Source:
Battery
UL Listed:
No
Volts:
4.5V
Weight:
3.3 oz