653 Lumens LED Handheld Flashlight with Magnet in Green

Part #P3410M  |  Item #7548461  |  Manufacturer Part #034100-0300-247

$ 44.95 EACH

Lumens:

653

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Automatic Shut-Off: No

Average Life: 5.7

Battery Size: AA

Battery Type: Alkaline

Bulb Type: LED

Color Finish: Green

Length: 7-11/25 in

Lumens: 653

Material: Plastic

Number Of Hours: 61

Power Source: Battery

UL Listed: No

Weight: 7.44