Elite Soft 10 in. Can Soft Cooler in Black and Grey

Part #PSOFTSC24BLK  |  Item #7341753  |  Manufacturer Part #SOFT-SC24-BLK

Height:

10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 25 qt

Collection: Elite Soft

Color Finish: [Black, Grey]

Height: 10 in

Length: 17 in

Material: [Stainless Steel, Plastic]

Material Type: [Thermoplastic, Polyurethane, Polypropylene]

Width: 13-1/2 in