Pelican

LED Flashlight in Yellow

Part #P2130010245  |  Manufacturer Part #2130-010-245

Color/Finish:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Submersible
  • One hundred hours burn time
  • Mini Flasher

Specifications

ANSI Specifications: ANSI FL1

Automatic Shut-Off: No

Battery Size: L1154

Battery Type: Alkaline

Bulb Type: LED

Color Finish: Yellow

Diameter: 4-1/5 in

Length: 1-7/10 in

Material: Plastic, Stainless Steel

Material Type: Ethylene Propylene, Polycarbonate

Power Source: Battery

UL Listed: No

Volts: 2.4V

Weight: 0.5