0 items

Pelican Products 22 oz. Travel Tumbler with Slide Lid

PTRAVSD22

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper plated inner wall
  • Lifetime guarantee
  • Spill-resistant lid

SPECIFICATIONS

Capacity
22 oz
Color Finish
Silver
Diameter
3-1/2 in
Length
2-91/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday