LED Light

You last purchased this on
 
Pelican

LED Light

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pelican

LED Light

  • Fast #
  • Part #P0236000001110
  • Item #4469441
  • Manufacturer Part #023600-0001-110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lumens: 375
  • Non-slip textured body for secure handling
  • LED
  • Built-in battery level indicator ensures you will not be left in the dark
  • Provides the convenience of AA alkaline batteries, but the performance of lithium batteries
  • Up to 13 hours of burn time
  • Modes: High; Low; Strobe; Momentary
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
AA
Battery Type:
Alkaline
Coating:
Anodized
Color Finish Name:
Black
Diameter:
4 in
Length:
6-1/5 in
Light Bulb Type:
LED
Lumens:
375
Material:
Aluminum
Power Source:
Battery
Type:
P0236000001110
Volts:
3V
Weight:
1/5 lb