32 oz. Copper Plated and 18-8 Stainless Steel Tumbler with Snap Lid in Black
Traveler 32 oz. Copper Plated and 18-8 Stainless Steel Tumbler with Snap Lid in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 32 oz
- Collection:
- Traveler
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-37/50 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Height:
- 10-7/25 in
- Material:
- Copper Plated, Stainless Steel
- Material Type:
- 18-8
- Product Type:
- Tumbler, Lid
- Weight:
- 1.18 lb
- Width:
- 2-91/100 in