Peltor™ Behind-the-Head Ear Muff in Green and Black

3M09304508072

Manufacturer Part #: 09304508072

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For noise levels up to 101 dBA
  • Stainless steel band distributes weight for low-pressure fit

SPECIFICATIONS

Collection
Peltor™
Color Finish
Green/Black
Material
Plastic
Material Type
ABS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday