1/2 x 36 in. Mill Finish Fluted Screwdriver Lock Threshold

Part #P171A36  |  Item #4625392  |  Manufacturer Part #171A36

$ 32.99 EACH
(Pricing is for 36 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Saddle thresholds are symmetrical shapes designed to be installed under a door
  • C-UL US Classification

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Aluminum

Color Finish Category: Greys

Height: 1/2 in

Length: 36 in

Material: Aluminum

Type: P171A36

Width: 5 in