1/2 x 4 x 36 in. Threshold Mill Barrier-Free Door Saddle in Satin Anodized Aluminum
1/2 x 4 x 36 in. Threshold Mill Barrier-Free Door Saddle in Satin Anodized Aluminum
Frequently Purchased Together
Product Details
- 36 in. mill finished aluminum threshold
- ADA compliant
- UL smoke labeling
- Made from aluminum
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Coating:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Mill
- Length:
- 36 in
- Material:
- Aluminum
- Product Type:
- Saddle Threshold
- UL Listed:
- Yes
- Weight:
- 0.7 lb
- Width:
- 4 in