1/2 x 72 in. Mill Finish Fluted Screwdriver Lock Threshold

Part #P171A72  |  Item #4625396  |  Manufacturer Part #171A72

$ 56.10 EACH
(Pricing is for 72 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Saddle thresholds are symmetrical shapes designed to be installed under a door
  • C-UL US Classification

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Aluminum

Color Finish Category: Greys

Height: 1/2 in

Length: 72 in

Material: Aluminum

Type: P171A72

Width: 5 in