Pemko 1/4 in. Strip with Insert

P303CPK

Length

Starting at $44.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • C-UL US Classification
  • Includes one 36" top strip and two 84" side strips
  • Perimeter gasketing is designed for openings up to 1/4" gaps
  • Provided with stainless steel fasteners
  • Punched on 6" center with slotted holes for adjustment

SPECIFICATIONS

Color Finish
Aluminum
Color Finish Category
Greys
Height
1/4 in
Length
36 in
Material
Rubber
Type
Perimeter Gasket
Width
7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday