1/4 x 48 in. Sweep Door Bottom

Part #P18061CNB48  |  Item #4625385  |  Manufacturer Part #18061CNB48

$ 11.02 EACH
(Pricing is for 48 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • All brush seals consist of densely compressed nylon filaments
  • Reduce the infiltration of light, air, wind, rain, and snow
  • Prevents heat loss
  • Controls the penetration of smoke and fumes
  • UV stabilized
  • Punched with slotted holes for adjustment
  • C-UL US Classification

Specifications

Color Finish: Anodized Aluminum

Height: 1/4 in

Length: 48 in

Material: [Aluminum, Plastic]

Material Type: Nylon

Type: Door Bottom Sweep

Width: 3/4 in