3/4 x 84 in. Weather Strip

Part #P18041CNB84  |  Item #4625391  |  Manufacturer Part #18041CNB84

$ 21.99 EACH

Length:

84 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Used to seal the gap between a pair of doors
  • Split Astragal seals are installed on the face of both doors
  • Supplied with a gray nylon brush
  • Sold as each, order quantity 2 per pair of doors
  • C-UL US Classification

Specifications

Color Finish: Anodized Aluminum

Height: 1/4 in

Length: 84 in

Material: [Aluminum, Plastic]

Material Type: Nylon

Type: Weather Strip

Width: 3/4 in