3/8 x 36 in. Seal with Mill in Aluminum
3/8 x 36 in. Seal with Mill in Aluminum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Aesthetically pleasing design mounts underneath door
- Assists with sound attenuation, muffling sounds that pass under the bottom of the door
- Innovative dual-durometer PK insert provides great acoustic properties
- Door sweeps are provided with stainless steel fasteners
- Channels are punched with elongated slots for easy adjustment
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Height:
- 3/8 in
- Length:
- 36 in
- Material:
- Aluminum, Rubber
- Product Type:
- Door Seal
- Width:
- 1-7/16 in