Rubber Silicone 204 ft. Smoke Seal in White

You last purchased this on
 
Pemko

Rubber Silicone 204 ft. Smoke Seal in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pemko

Rubber Silicone 204 ft. Smoke Seal in White

  • Fast #
  • Part #PS88W204
  • Item #7222924
  • Manufacturer Part #S88W204
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Prevents smoke passage
  • Self-adhesive mounting
  • Seals gaps quickly
  • For temperature up to 800° F
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1/4 in
Length:
204 ft
Material:
Rubber
UL Listed:
No
Width:
1/2 in