Short Leaf Flush Hinge Clear Anodized in Aluminum

You last purchased this on
 
Pemko

Short Leaf Flush Hinge Clear Anodized in Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pemko

Short Leaf Flush Hinge Clear Anodized in Aluminum

  • Fast #
  • Part #PCFM83SLFHD1
  • Item #4625393
  • Manufacturer Part #CFM83SLF-HD1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anodized Aluminum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operating force required to operate most doors is 1/2 lb or less
  • Designed for bifold applications
  • Each geared leaf rides on Delrin®-Teflon® bearings
  • Includes mounting hardware
  • For hollow metal doors
  • Designed for use with doors which range between 1-3/4" to 2-1/4"
  • Requires Certification

Documents


Specifications

Color Finish Name:
Anodized Aluminum
Depth:
2-13/32 in
Height:
2-3/8 in
Length:
83 in
Material:
Aluminum
UL Listed:
Yes
Width:
25/32 in