SiliconSeal™ 1/4 in. x 21 ft. Adhesive Silicone Seal in Grey

Part #PS88GR21  |  Item #4630343  |  Manufacturer Part #S88GR21

$ 19.43 EACH
(Pricing is for Grey)

Color/Finish:
Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SiliconSeal™ is a adhesive-backed fire and smoke gasketing
  • Extruded from high-temperature silicone
  • Self-extinguishing and non-toxic
  • Unaffected by sunlight, ozone and ultraviolet rays
  • Seals gaps from 1/4" to 1/16"
  • C-UL US Classification

Specifications

Collection: SiliconSeal™

Color Finish: Grey

Color Finish Category: Greys

Height: 1/4 in

Length: 21 ft

Material: Silicone

Product Type: Door Bottom

Width: 1/2 in