SiliconSeal™ 1/4 in. x 21 ft. Adhesive Silicone Seal in White

Part #PS88W21  |  Item #4630340  |  Manufacturer Part #S88W21

$ 23.96 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • SiliconSeal™ is an adhesive-backed fire and smoke gasketing
  • Extruded from high-temperature silicone
  • Self-extinguishing and non-toxic
  • Unaffected by sunlight, ozone and ultraviolet rays
  • Seals gaps from 1/4" to 1/16"
  • C-UL US Classification

Specifications

Collection: SiliconSeal™

Color Finish: White

Color Finish Category: Whites

Height: 1/4 in

Length: 21 ft

Material: Silicone

Product Type: Door Bottom

Width: 1/2 in