Pemko

SiliconSeal™ 204 ft. Adhesive Backed Smoke Seal in Dark Bronze

Part #PS88D204  |  Manufacturer Part #S88D204

Color/Finish:
Dark Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seals gaps quickly
  • Prevents smoke passage
  • Self-adhesive mounting
  • For temperature up to 800° F

Specifications

ADA Compliant: No

Collection: SiliconSeal™

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 1/4 in

Length: 204 ft

Type: PS88D204

UL Listed: Yes

Width: 1/2 in