Pemko SiliconSeal™ 5/16 x 17 ft. Adhesive Backed Fire or Smoke Gasket in Brown

PS773D17

Length

17 ft

$29.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • C-UL US Classification
  • Extruded from high-temperature silicone
  • Impervious to fungus and mildew
  • Self-extinguishing and non-toxic
  • SiliconSeal™ is an adhesive-backed fire and smoke gasketing
  • Unaffected by sunlight, ozone and ultraviolet rays

SPECIFICATIONS

Collection
SiliconSeal™
Color Finish
Dark Brown
Color Finish Category
Browns
Height
5/16 in
Length
17 ft
Material
Silicone
Type
Weather Strip
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday