1-Light Medium E-26 Base Pendant in Natural Brass

You last purchased this on
 
Progress Lighting

Penn 1-Light Medium E-26 Base Pendant in Natural Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Penn 1-Light Medium E-26 Base Pendant in Natural Brass

  • Fast #
  • Part #PP5070137
  • Item #5065702
  • Manufacturer Part #P5070-137
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clear glass globe.
  • Modern take on vintage electric.
  • Natural Brass finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Penn
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Diameter:
9-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
12-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Urban Industrial, Vintage
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
3.83 lb
Width:
9-3/4 in