4" Slip Fixed Weir At Grade 100,000 gpd
Byo-Dynamic® Series 2000 Tablet Feeder 4" Slip Fixed Weir At Grade 100,000 gpd
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Treats liquid flow from 2,000 to 100,000 GPD
- Inlet baffle adjusts flow entering the feeder
- Complete, dry chemical dosing system for water or wastewater treatment
- Max Flow Rate: 70 gpm
- Inlet/Outlet size is 4" for connection to SCH 40 PVC with flexible coupling
- Installed at grade
- Tiered flow deck channels liquid in a uniform pattern across filled tablet tubes
- Supplied with 1", 2" or 3" interchangeable weir plates to adjust dosage and outlet flow
Specifications
- Collection:
- Byo-Dynamic® Series 2000 Tablet Feeder
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 70 gpm
- Height:
- 18 in
- Length:
- 25-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 46
- NSF Certified:
- Yes
- Product Type:
- Chemicals & Solutions
- UL Listed:
- No
- Width:
- 10-1/2 in