2 in. Socket Weld 6000# Carbon Steel Coupling

You last purchased this on
 
Pennsylvania Machine Works

Figure 16007 2 in. Socket Weld 6000# Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pennsylvania Machine Works

Figure 16007 2 in. Socket Weld 6000# Carbon Steel Coupling

  • Fast #
  • Part #CHF226SCK
  • Item #404333
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
Collection:
Figure 16007
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
Length:
2-3/50 in
Material:
Alloy Steel, Carbon Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
6000#
Schedule Class:
160