0 items

Pennsylvania Machine Works 3/8 in. Threaded Both End Schedule 80S 316L Stainless Steel Seamless Nipple

DS86SNC-P

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Seamless, Straight
IAPMO Listed
No
Length
1-1/2 in
Material
Stainless Steel
Material Type
316L
Origin
Domestic
Schedule Class
80
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday