3/4 in. Socket Weld 3000# Chromoly 90 Degree Elbow

You last purchased this on
 
Pennsylvania Machine Works

3/4 in. Socket Weld 3000# Chromoly 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pennsylvania Machine Works

3/4 in. Socket Weld 3000# Chromoly 90 Degree Elbow

  • Fast #
  • Part #CHF22S9F
  • Item #390355
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Alloy Steel
Material Type:
Chromoly
Pressure Class:
3000#