0 items

Pennsylvania Machine Works Socket Weld 3000# Chromoly and Alloy Steel 90 Degree Elbow

CHF11S9

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.11
Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Alloy Steel, Chromoly
Pressure Class
3000#
Schedule Class
160
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday