0 items

Pennsylvania Machine Works Socket Weld 6000# Alloy Steel and Chromoly Tee

CHF226ST

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.11
Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Alloy Steel, Chromoly
Pressure Class
6000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday