175000 BTU Boiler
175000 BTU Boiler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AFUE:
- 88.40 %
- BTU:
- 175000
- Capacity:
- 8.2 gal
- Energy Star Compliant:
- No
- Input (MBH):
- 175 MBH
- NSF Certified:
- No
- UL Listed:
- No