Gas Boiler 116 MBH Propane and Natural Gas
Solenne Series Gas Boiler 116 MBH Propane and Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU Heat Rating:
- 106000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- Collection:
- Solenne Series
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 28-7/10 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 116 MBH
- Length:
- 16-1/10 in