Gas Boiler 116 MBH Propane and Natural Gas
Solenne Series Gas Boiler 116 MBH Propane and Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU Heat Rating:
- 106000 Btu/h
- Boiler Type:
- Combi Boiler
- Collection:
- Solenne Series
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 35-1/2 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 116 MBH
- Length:
- 19-1/2 in
- Media:
- Hot Water