Solenne Series Gas Boiler 80 MBH Propane and Natural Gas

Part #PPCI188H  |  Item #5151244  |  Manufacturer Part #PCI18/8-H

Call for Pricing EACH

Input MBH :

80 MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 91.00

BTU Heat Rating: 73000 Btu/h

Boiler Type: Gas

Collection: Solenne Series

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 31-1/10 in

Ignition System: Direct Spark Ignition

Input MBH : 80 MBH

Length: 17-7/10 in

NSF Certified: No

Power Source: Gas

UL Listed: No