1-3/40 in. Moisture Sensor

You last purchased this on
 
Pentair

1-3/40 in. Moisture Sensor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair

1-3/40 in. Moisture Sensor

  • Fast #
  • Part #PVFDWS
  • Item #5151431
  • Manufacturer Part #VFD-WS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • When water touches the two detection points on the bottom of the Moisture Sensor, it sends a signal to the VFD to shut it off
  • Detects water at 1/16"
  • The Moisture Sensor is designed to shut off your Pentek Intellidrive if water is detected
  • Green ready indicator to indicate the system is ready for operation
  • Auto reset
  • Red alarm indicator for a water alarm
  • Indicators for alarm condition and ready condition
  • Waterproof epoxy encapsulated enclosure
  • 15 foot cord length
  • 4 Conductor 18 gauge cable
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Depth:
1-1/2 in
FM Approved:
No
Height:
1-3/40 in
Length:
3 in
Pump Body Material:
Stainless Steel
UL Listed:
No
Volts:
24VDC
Weight:
1 lb
Width:
3 in