11-7/10 in. 230V 1/2 hp Submersible Motor

Part #PP43B0010A3  |  Item #5151621  |  Manufacturer Part #P43B0010A3

Call for Pricing EACH

Volts:

230V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

AMP: [4, 4.7, 26.1]

ANSI Specifications: ANSI 61

Application: Residential

Brand Model Compatibility: Sta-Rite/Berkeley

CSA Certified: Yes

Color Finish: Silver

Color Finish Category: Silver Tones

Height: 4-1/2 in

Horsepower: 1 hp

Lead Law Compliant: Yes

Length: 18 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Phase: Three Phase

Power Source: Electric

Pump Application: General Use

Pump Body Material: Stainless Steel

Pump Phase: 3

UL Listed: Yes

Volts: 230V

Weight: 27

Width: 4-1/2 in