Pentair
11 in. 115V Submersible Motor
Part #PP42B0005A1 | Item #5151301 | Manufacturer Part #P42B0005A1
Volts:
115VProduct Details
Specifications
AMP: [7.4, 9.5, 36.4]
ANSI Specifications: ANSI 61
Application: Residential
Brand Model Compatibility: Sta-Rite/Berkeley
CSA Certified: Yes
Color Finish: Silver
Color Finish Category: Silver Tones
Height: 4-1/2 in
Horsepower: 1/2 hp
Lead Law Compliant: Yes
Length: 18 in
Material: Stainless Steel
NSF Certified: Yes
NSF Specifications: NSF 61
Phase: Single Phase
Power Source: Electric
Pump Application: General Use
Pump Body Material: Stainless Steel
Pump Phase: 1
UL Listed: Yes
Volts: 115V
Weight: 19.1
Width: 4-1/2 in