14-9/10 in. 230V Submersible Motor
14-9/10 in. 230V Submersible Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 9.2, 11, 42
- ANSI:
- ANSI 61
- Application:
- Residential
- Brand Model Compatibility:
- Sta-Rite/Berkeley
- CSA Certified:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 4-1/2 in
- Horsepower:
- 1-1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24-1/2 in
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Application -:
- General Use
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 28.47 lb
- Width:
- 4-1/2 in