15 gpm Whole House Filtration System

You last purchased this on
 
Pentair

15 gpm Whole House Filtration System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair

15 gpm Whole House Filtration System

  • Fast #
  • Part #P152088
  • Item #7230013
  • Manufacturer Part #152088
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey, Black
Filtering Material:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
15 gpm
Height:
13-1/8 in
NSF Certified:
No
Pressure - Maximum:
100 psi
Width:
7-1/4 in