Pentair
230V Submersible Motor Control
Part #PSMCIR0521 | Item #3303463 | Manufacturer Part #SMC-IR0521
Volts:
230VProduct Details
- Water systems for residential, commercial, multiple housing and farm uses, where a submersible 3-wire motor is used
- Capacitor Start/Induction Run with rugged NEMA 3R enclosure is suitable for indoor/outdoor use
- HardBond finish is 5-times more corrosion-resistant
- Multiple-size electrical knockouts
- High-load voltage relay, heavy-duty contacts, external access to overload, reset CSCR
- Heavy-duty terminal connectors suitable for up to #4 AWG wire
- Industry standard wiring connections, easy-to-read wiring diagrams
- Agency approvals - CSA CUL Recognized (60 Hz)
Lead Law Compliant
Specifications
Application: Residential
Brand Model Compatibility: Berkeley/Sta-Rite
CSA Certified: Yes
Color Finish: Grey
Color Finish Category: Greys
Cover Included: Yes
Depth: 8 in
Height: 2 in
Horsepower: 1/2 hp
Lead Law Compliant: Yes
Length: 8 in
NEMA Specifications: NEMA 3R
NSF Certified: No
Phase: Single Phase
Power Source: Electric
Pump Application: General Use
Pump Phase: 1
UL Listed: Yes
Volts: 230V
Weight: 3
Width: 6 in