26 in. 10 gpm Stainless Steel Submersible Pump

Part #PB10P4MS07221  |  Item #5153379  |  Manufacturer Part #B10P4MS07221

Call for Pricing EACH

Flow Rate:

10 gpm

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Our proven SignaSeal staging system incorporates a harder-than-sand ceramic wear surface that when incorporated with our floating impeller design, greatly reduces problems with abrasives, sand lock-up and running dry
  • Discharge - corrosion-resistant 300 grade stainless steel for durability in aggressive water
  • Discharge Bearing and intake - self-lubricating Nylatron bearing resists wear from sand
  • Shaft - positive drive from 7/16" hexagonal heavy-duty 300 grade stainless steel
  • Coupling - stainless steel press fit to pump shaft - couples to all standard NEMA motors
  • Shell - highest grade, heavy-walled corrosion-resistant stainless steel threaded for easy servicing
  • Hardware - all screws, washers and nuts are corrosion-resistant 300 grade stainless steel
  • Check valve - durable internal spring-loaded check valve
  • Cable Guard - redesigned cable guard w/thicker corrosion resistant stainless steel. Wider cable clearance and rounded edges to improve safety
  • Pentek XE Series Motor NEMA standard all stainless construction water-filled motors

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Application: Residential

CSA Certified: Yes

Color Finish: [Grey, Black]

Color Finish Category: Greys

Diameter: 3-7/8 in

Discharge: 1-1/4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 10 gpm

Height: 4-63/1000 in

Horsepower: 3/4 hp

Impeller: Acetal

Lead Law Compliant: Yes

Length: 36-469/500 in

Material: Stainless Steel

Maximum Pressure: 147 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Meter Size: 1-1/4 in

Phase: Single Phase

Power Source: Electric

Pump Application: General Use

Pump Body Material: Stainless Steel

Pump Motor Type: 2 Wire

Pump Phase: 1

Pump Stage: 11

UL Listed: No

Volts: 230V

Weight: 32.5

Width: 4-219/1000 in