Pentair
27-1/2 in. 5 gpm Stainless Steel Submersible Pump
Part #PB5P4MS05221 | Item #5153595 | Manufacturer Part #B5P4MS05221
Flow Rate:
5 gpmProduct Details
- Our proven SignaSeal staging system incorporates a harder-than-sand ceramic wear surface that when incorporated with our floating impeller design, greatly reduces problems with abrasives, sand lock-up and running dry
- Discharge - corrosion-resistant 300 grade stainless steel for durability in aggressive water
- Discharge Bearing and intake - self-lubricating Nylatron bearing resists wear from sand
- Shaft - positive drive from 7/16" hexagonal heavy-duty 300 grade stainless steel
- Coupling - stainless steel press fit to pump shaft - couples to all standard NEMA motors
- Shell - highest grade, heavy-walled corrosion-resistant stainless steel threaded for easy servicing
- Hardware - all screws, washers and nuts are corrosion-resistant 300 grade stainless steel
- Check valve - durable internal spring-loaded check valve
- Cable Guard - redesigned cable guard w/thicker corrosion resistant stainless steel. Wider cable clearance and rounded edges to improve safety
- Pentek XE Series Motor NEMA standard all stainless construction water-filled motors
Specifications
ANSI Specifications: ANSI 61
Application: Residential
CSA Certified: Yes
Color Finish: [Grey, Black]
Color Finish Category: Greys
Depth: 36-469/500 in
Diameter: 3-7/8 in
Discharge: 1-1/4 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
Flow Rate: 5 gpm
Height: 4-63/1000 in
Horsepower: 1/2 hp
Impeller: Acetal
Lead Law Compliant: Yes
Length: 36-469/500 in
Material: Stainless Steel
Maximum Pressure: 164 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: NSF 61
Outlet Meter Size: 1-1/4 in
Phase: Single Phase
Power Source: Electric
Pump Application: General Use
Pump Body Material: Stainless Steel
Pump Motor Type: 2 Wire
Pump Phase: 1
Pump Stage: 14
UL Listed: No
Volts: 230V
Weight: 28
Width: 4-219/1000 in