Pentair
3-1/4 in. BH2 Repair Cartridge
Part #EEV961250 | Item #4410062 | Manufacturer Part #EV961250
$
92.25
EACH
Diameter:
3-1/4 inProduct Details
- BH2 Cartridge
- Uses Micro-Pure II® media with AgION™ antimicrobial protection inhibits any potential bacterial growth
- Reduces scale build-up
- Precoat submicron technology reduces dirt and particles as small as 1/2 micron in size
Specifications
Capacity: 3000 gal
Cartridge Type: BH2
Diameter: 3-1/4 in
Filtering Material: Yes
Height: 14-1/2 in
NSF Certified: Yes
NSF Specifications: NSF 42