3/4 hp 230V Submersible Motor Control Box
3/4 hp 230V Submersible Motor Control Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capacitor Start/Induction Run with rugged NEMA 3R enclosure is suitable for indoor/outdoor use
- HardBond finish is 5-times more corrosion-resistant
- Water systems for residential, commercial, multiple housing and farm uses, where a submersible 3-wire motor is used
- Agency approvals - CSA CUL Recognized (60 Hz)
- Heavy-duty terminal connectors suitable for up to #4 AWG wire
- Industry standard wiring connections, easy-to-read wiring diagrams
- High-load voltage relay, heavy-duty contacts, external access to overload, reset CSCR
- Multiple-size electrical knockouts
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Berkeley/Sta-Rite
- CSA Certified:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cover Included:
- Yes
- Height:
- 2 in
- Horsepower:
- 3/4 hp
- Length:
- 8 in
- NEMA:
- NEMA 3R
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Application -:
- General Use
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 3 lb
- Width:
- 6 in